This item is Discontinued.

Brady Caution, Slippery When Wet, 14" W x 10" H, Rectangle, Plastic 25601

Caution, Slippery When Wet, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 25601
  • Zoro # G2326311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25601
Zoro #
G2326311
UPC #
754473256012
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Slippery When Wet
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Polystyrene
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Slip, Trip, and Falls
Legend Color
black
Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.