Chemtag(r) Kit, Wht, CFR 1910.1200

BRADY| Zoro #: G1663191| Mfr #: CHEM-CTSH

$145.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: (10) Holders, (10) Inserts and (1) Pen
Legend Color: Red, White
Legend/Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663191 Mfr #: CHEM-CTSH
Includes: (10) Holders, (10) Inserts and (1) PenLegend Color: Red, White
Legend/Background Color: WhiteItem: Chemtag(R) Kit
Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header: No HeaderIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishBackground Color: Red, White
Legend Style: Text and SymbolLaminated: No
Write on Surface: YesCountry of Origin (subject to change): United States

Description

Chemtag(R) Kit, Header No Header, Legend Color Red, White, Background Color Red, White, Legend Style Text and Symbol, Language English, Shape Rectangle, Indoor/Outdoor

Reviews