Custom Sign, 10 x 14In, YEL, AL, BLK, SURF

BRADY| Zoro #: G0133856| Mfr #: 42952

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: SurfaceOSHA Compliant: NoThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133856 Mfr #: 42952
Mounting Style: SurfaceOSHA Compliant: No
Thickness: 0.035"ANSI Compliant: No
Legend/Background Color: YellowHeight: 10"
UV Resistant: NoLegend Style: Blank
Subject Matter: BlankBackground Color: Orange
Sign Shape: RectangleLegend: No legend
Item: Custom SignWidth: 14"
Language: No TextMaterial: Aluminum
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FStandards: ASTM D 1593
Country of Origin (subject to change): Mexico

Description

Custom Sign, Sign Subject Matter Blank, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews