KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Custom Sign, 10 x 14In, YEL, Economy PLSTC

BRADY| Zoro #: G0133865| Mfr #: 25375

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133865 Mfr #: 25375
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoSubject Matter: Blank
Glow-in-the-Dark: NoLanguage: No Text
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Item: Custom SignLegend/Background Color: Yellow
Mounting Style: SurfaceThickness: 0.059"
Legend: No legendHeight: 10"
Background Color: OrangeLegend Style: Blank
Material: polystyreneUV Resistant: No
Standards: ASTM D 1593Sign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Custom Sign, Sign Subject Matter Blank, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews