Custom Sign, 10 x 14In, YEL, Fiberglass, BLK

BRADY| Zoro #: G0133874| Mfr #: 76040

$24.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0133874 Mfr #: 76040
UV Resistant: NoItem: Custom Sign
Retroreflective Grade: Not RetroreflectiveStandards: ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
ANSI Compliant: NoHeight: 10"
OSHA Compliant: NoGlow-in-the-Dark: No
Sign Material: FiberglassLegend Style: Blank
Printed Language: No TextOperating Temp. Range: -40 Degrees to 194 Degrees F
Sign Background Color: OrangeThickness: 0.098"
Sign Subject Matter: BlankLegend: No Legend
Sign Mounting Style: SurfaceWidth: 14"
Sign Shape: RectangleMaterial: Fiberglass
Country of Origin (subject to change): United States

Product Description

Custom Sign, Blank, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Yellow, Thickness 0.100 In., Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790

Product Reviews

Save 15%. Sign up for Z-mail.