BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Custom Sign, 7 x 10In, YEL, PLSTC, BLK, SURF

BRADY| Zoro #: G0133883| Mfr #: 25374

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color: OrangeLegend Style: BlankANSI Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133883 Mfr #: 25374
Background Color: OrangeLegend Style: Blank
ANSI Compliant: NoSign Shape: Rectangle
Legend/Background Color: YellowOperating Temp. Range: -40 Degrees to 176 Degrees F
Height: 7"Mounting Style: Surface
Glow-in-the-Dark: NoUV Resistant: No
Thickness: 0.059"Material: polystyrene
Legend: No legendOSHA Compliant: No
Item: Custom SignRetroreflective Grade: Not Retroreflective
Subject Matter: Blank SignLanguage: No Text
Width: 10"Standards: ASTM D 1593
Country of Origin (subject to change): United States

Description

Custom Sign, Sign Subject Matter Blank, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews