SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100

BRADY| Zoro #: G1744687| Mfr #: 17927

$50.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Header: OKLegend: Cylinder Empty In Use FullMaterial: Cardstock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744687 Mfr #: 17927
Header: OKLegend: Cylinder Empty In Use Full
Material: CardstockLegend Style: Text
Includes: (100) String FastenersHeader Legend Color: Black
Width: 3"Hole Size: 3/8"
Legend Color: WhiteHeight: 5-3/4"
Legend/Background Color: White on RedShape: Rectangle
Write on Surface: NoIndoor/Outdoor Usage: Indoor Only
Reverse Side Legend: Cylinder Empty In Use FullTie Material: Cotton
No. of Ties Included: 100Laminated: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Background Color: Green
Language: EnglishBackground Color: Red
Item: Cylinder Status TagCountry of Origin (subject to change): United States

Description

Cylinder Status Tag, Material Cardstock, Legend Cylinder Empty In Use Full, Header OK, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color White, Background Color Red, Language English, Legend Style Text, Shape Rectangle, Package Quantity 100

Reviews