Cylinder Label, 3 In. H, 5 In. W, PK10

BRADY| Zoro #: G1132704| Mfr #: 60311

$13.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Header Background Color: Black, Red, White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132704 Mfr #: 60311
Width: 5"Header Background Color: Black, Red, White
Metal Detectable: NoSubject Matter: Instruction
Shape: RectangleLanguage: English
Laminated: NoMaterial: Paper
Legend Color: blackSelf-Adhesive: Yes
Item: Cylinder LabelLegend/Background Color: Black, Red/White
Legend: Danger AcetyleneHeight: 3"
Background Color: WhiteLegend Style: Text
Indoor/Outdoor Usage: Indoor OnlyHeader Legend Color: White
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Write on Surface: No
Header: DangerCountry of Origin (subject to change): United States

Description

Cylinder Label, Language English, Legend Danger Acetylene, Header Danger, Material Paper, Height 3 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor Only, Package Quantity 10

Reviews