Cylinder Label, 3 In. H, 5 In. W, PK10

BRADY| Zoro #: G0723511| Mfr #: 60315

$13.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Shape: RectangleLegend Style: TextSelf-Adhesive: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G0723511 Mfr #: 60315
Shape: RectangleLegend Style: Text
Self-Adhesive: YesStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Background Color: GreenIndoor/Outdoor Usage: Indoor Only
Language: EnglishLegend: Non-Flammable Gas
Height: 3"Subject Matter: Information
Write on Surface: NoWidth: 5"
Legend Color: WhiteItem: Cylinder Label
Material: PaperMetal Detectable: No
Laminated: NoHeader: No Header
Legend/Background Color: White/GreenCountry of Origin (subject to change): United States


Cylinder Label, Language English, Legend Non-Flammable Gas, Header No Header, Material Paper, Height 3 In., Width 5 In., Legend Color White, Background Color Green, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor Only, Package Quantity 10