BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Label, 3-1/2 In. H, 5 In. W, PK8

BRADY| Zoro #: G2177926| Mfr #: 27417LS

$23.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Danger Confined Space Enter By Permit OnlyBackground Color: WhiteSubject Matter: Instruction
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177926 Mfr #: 27417LS
Legend: Danger Confined Space Enter By Permit OnlyBackground Color: White
Subject Matter: InstructionHeader Legend Color: White
Height: 3-1/2"Material: vinyl
Item: Danger LabelLanguage: English
Header Background Color: Black, Red, WhiteSelf-Adhesive: Yes
Metal Detectable: NoLegend Color: black
Header: DangerLegend/Background Color: Black, Red/White
Shape: RectangleWidth: 5"
Country of Origin (subject to change): United States

Description

Danger Label, Language English, Legend Danger Confined Space Enter By Permit Only, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Package Quantity 8

Reviews