Brady
Danger Label, 3-1/2 In. H, 5 In. W, PK8, 27419LS
Mfr # 27419LS
Zoro # G1181783
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Explore More Products
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width 65903
- BRADY Manhole Cover Sign, Permit Required, Text 43758
- BRADY Danger Sign, 7"Hx10"W, Sticking Polyestr 131691
- BRADY DANGER SIGN 7X10, Legend: Non-Permit Confined Space Authorized Personnel Only, 123624 123624
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK25 65299
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 86280
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 126803
- BRADY Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English 143669
- BRADY Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 126838
- NMC Danger Permit Required Confined Space Do Not Enter Sign, DGA9P DGA9P
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English MCSP006VS
- Brady Confined Space Signs