Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Danger Label, 5 In. W, 3-1/2 In. H, PK8

  • Zoro #: G0417907
  • Mfr #: 21002LS
Brady Danger Label, 5 In. W, 3-1/2 In. H, PK8 21002LS
Brady Danger Label, 5 In. W, 3-1/2 In. H, PK8 21002LS
Brady Danger Label, 5 In. W, 3-1/2 In. H, PK8 21002LS
Brady Danger Label, 5 In. W, 3-1/2 In. H, PK8 21002LS
$27.99 ($3.50/unit)
  • Subject Matter: Instruction
  • Item: Danger Label
  • Language: English
See full product details
Orders over $75 ship free.

Brady #21002LS Specifications

  • Zoro #: G0417907
  • Mfr #: 21002LS
Subject Matter: Instruction Item: Danger Label
Language: English Legend: Danger 240 Volts
Material: vinyl Legend/Background Color: Black, Red/White
Height: 3 1/2 in Width: 5 in
Metal Detectable: No Legend Style: Text
Header: Danger Shape: Rectangle
Legend Color: black Header Background Color: Black, Red, White
Header Legend Color: White Self-Adhesive: Yes
Background Color: White Write on Surface: No
Standards: Not Applicable Indoor/Outdoor Usage: Indoor/Outdoor
Maximum Service Temperature: 200 Degrees F Minimum Service Temperature: -40 Degrees F
Abrasion Resistant: No Number of Printed Sides: 1
ADA Compliant: No Retroreflective Grade: Not Retroreflective
ANSI 969 Compliant: No Mirror Print: No
Depth: 7/1000 in Sign Header: Danger
Protective Coating: Clear Film Laminate Thickness: 0.007 in
Printed Language: English Includes Mounting Hardware: No
Adhesive Type: Acrylic Sign Header Text Color: White
Sign Shape: Horizontal Rectangle Sign Mounting Location: Post, Wall
Sign Format: Traditional OSHA Adhesive Style: Permanent
Outdoor Life Expectancy: 4 to 6 yr Minimum Application Temperature: -10 Degrees F
Sign Legend: 240 Volts Glow In The Dark: No
Corrosion Resistant: No Anti-Slip Surface: No
Sign Material: Reflective Sheeting State Specific Sign: No
Sign Header Style: Text Graffiti Resistant: No
Sign Legend Text Color: Black Sign Legend Style: Text
Sign Mounting Style: Adhesive Material Properties: Flexible
Sign Header Background Color: Black, Red Average Outdoor Durability: 4 to 6 yr
Chemical Resistant: Yes UV Resistant: No
Mounting Pattern: No Mounting Holes Package Quantity: 8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 240 Volts, Sign Legend Style Text, Package Quantity 8

Reviews of Brady #21002LS