Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Danger Label, Information, PK8

BRADY | Zoro #: G0932732 | Mfr #: 21003LS

$ 22.03 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #21003LS Specifications

Zoro #: G0932732 Mfr #: 21003LS
Shape: Rectangle Header: Danger
Legend/Background Color: Black, White/Black, Red, White Subject Matter: Information
Legend Style: Text Background Color: White
Language: English Legend: Danger No Smoking, Matches, Open Flames
Self-Adhesive: Yes Header Legend Color: White
Metal Detectable: No Item: Danger Label
Legend Color: black Height: 3-1/2"
Width: 5" Material: vinyl
Header Background Color: Black, Red, White Country of Origin (subject to change): United States

Description

Danger Label, Language English, Legend Danger No Smoking, Matches, Open Flames, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Package Quantity 8

Reviews