KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Label, Information, PK8

BRADY| Zoro #: G2429174| Mfr #: 21004LS

$23.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Header Background Color: Black, Red, White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429174 Mfr #: 21004LS
Width: 5"Header Background Color: Black, Red, White
Metal Detectable: NoSubject Matter: Information
Language: EnglishShape: Rectangle
Material: vinylLegend Color: black
Self-Adhesive: YesItem: Danger Label
Legend/Background Color: Black, White/Black, Red, WhiteLegend: Danger Hot
Height: 3-1/2"Background Color: White
Legend Style: TextHeader Legend Color: White
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Label, Language English, Legend Danger Hot, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Package Quantity 8

Reviews