*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Label, Information, PK8

BRADY| Zoro #: G1299681| Mfr #: 27416LS

$22.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299681 Mfr #: 27416LS
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Header Legend Color: White
Background Color: WhiteHeader Background Color: Black, Red, White
Language: EnglishLegend: Danger Hot Do Not Touch
Self-Adhesive: YesSubject Matter: Information
Width: 5"Legend Color: black
Item: Danger LabelMaterial: vinyl
Metal Detectable: NoHeader: Danger
Legend/Background Color: Black, White/Black, Red, WhiteCountry of Origin (subject to change): United States

Description

Danger Label, Language English, Legend Danger Hot Do Not Touch, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Package Quantity 8

Reviews