KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Label, Instruction, 3-1/2 In. H, PK5

BRADY| Zoro #: G1817855| Mfr #: 86263

$10.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817855 Mfr #: 86263
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteBackground Color: White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: Black, Red, WhiteLegend: Keep Hands Clear
Self-Adhesive: YesSubject Matter: Instruction
Width: 5"Legend Color: black
Item: Danger LabelMaterial: vinyl
Metal Detectable: NoLaminated: Yes
Header: DangerLegend/Background Color: Black, White/Black, Red, White
Country of Origin (subject to change): United States

Description

Danger Label, Language English, Legend Keep Hands Clear, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews