Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Label, Instruction, 5 In. W, PK5

  • Zoro #: G4835713
  • Mfr #: 86143
$13.59 ($2.72/unit)
  • Metal Detectable: No
  • Height: 3 1/2 in
  • Header: Danger
See full product details
Orders over $75 ship free.

Brady #86143 Specifications

  • Zoro #: G4835713
  • Mfr #: 86143
Metal Detectable: No Height: 3 1/2 in
Header: Danger Laminated: Yes
Item: Danger Label Self-Adhesive: Yes
Legend/Background Color: Black, Red/White Header Background Color: Black, Red, White
Background Color: White Shape: Rectangle
Header Legend Color: White Material: vinyl
Width: 5 in Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter: Instruction Indoor/Outdoor Usage: Indoor/Outdoor
Legend Style: Symbol and Text Legend: Danger Inhalation Hazard Do Not Breathe Vapors
Legend Color: black Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Label, Language English, Legend Danger Inhalation Hazard Do Not Breathe Vapors, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86143