Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Label, Instruction, 5 In. W, PK5

  • Zoro #: G4839055
  • Mfr #: 86151
$13.59 ($2.72/unit)
  • Height: 3 1/2 in
  • Header Legend Color: White
  • Shape: Rectangle
See full product details
Orders over $75 ship free.

Brady #86151 Specifications

  • Zoro #: G4839055
  • Mfr #: 86151
Height: 3 1/2 in Header Legend Color: White
Shape: Rectangle Legend: Wear Face Shield When Using This Danger Equipment
Header: Danger Subject Matter: Instruction
Background Color: White Legend Color: black
Item: Danger Label Legend Style: Symbol and Text
Self-Adhesive: Yes Write on Surface: No
Language: English Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Metal Detectable: No
Laminated: Yes Width: 5 in
Legend/Background Color: Black, Red/White Material: vinyl
Header Background Color: Black, Red, White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Label, Language English, Legend Wear Face Shield When Using This Danger Equipment, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86151