Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Label, Instruction, 5 In. W, PK5

  • Zoro #: G4835241
  • Mfr #: 86227
$13.59 ($2.72/unit)
  • Height: 3 1/2 in
  • Self-Adhesive: Yes
  • Shape: Rectangle
See full product details
Orders over $75 ship free.

Brady #86227 Specifications

  • Zoro #: G4835241
  • Mfr #: 86227
Height: 3 1/2 in Self-Adhesive: Yes
Shape: Rectangle Indoor/Outdoor Usage: Indoor/Outdoor
Laminated: Yes Legend: Moving Machinery Keep Hands and Feet Clear
Header Legend Color: White Legend Style: Text
Header: Danger Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Instruction Header Background Color: Black, Red, White
Width: 5 in Item: Danger Label
Legend Color: black Material: Polyester
Language: English Metal Detectable: No
Background Color: White Legend/Background Color: Black, Red/White
Color: Black, White Mounting Style: Self-adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Label, Language English, Legend Danger Moving Machinery Keep Hands and Feet Clear, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86227