Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Label, Instruction, 5 In. W, PK5

  • Zoro #: G4835607
  • Mfr #: 86256
$13.59 ($2.72/unit)
  • Height: 3 1/2 in
  • Width: 5 in
  • Header: No Header
See full product details
Orders over $75 ship free.

Brady #86256 Specifications

  • Zoro #: G4835607
  • Mfr #: 86256
Height: 3 1/2 in Width: 5 in
Header: No Header Header Legend Color: White
Shape: Rectangle Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: English Legend/Background Color: Black, Red/White
Legend Style: Symbol and Text Header Background Color: Black, Red, White
Laminated: Yes Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: White Legend: Danger Do Not Climb, Sit, Walk or Ride On Conveyor
Self-Adhesive: Yes Legend Color: black
Material: Polyester Item: Danger Label
Subject Matter: Instruction Metal Detectable: No
Color: Black, White Mounting Style: Self-adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Label, Language English, Legend Danger Do Not Climb, Sit, Walk or Ride On Conveyor, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86256