Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Label, Instruction, 5 In. W, PK5

  • Zoro #: G4835677
  • Mfr #: 86265
$13.59 ($2.72/unit)
  • Legend: Hands In/Off
  • Item: Danger Label
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #86265 Specifications

  • Zoro #: G4835677
  • Mfr #: 86265
Legend: Hands In/Off Item: Danger Label
Indoor/Outdoor Usage: Indoor/Outdoor Height: 3 1/2 in
Subject Matter: Instruction Shape: Rectangle
Laminated: Yes Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: White Legend Style: Symbol and Text
Metal Detectable: No Width: 10 in
Legend/Background Color: Black, Red/White Self-Adhesive: Yes
Header Background Color: Black, Red, White Language: English
Legend Color: black Header: Danger
Material: Polyester Header Legend Color: White
Color: Black, White Mounting Style: Self-adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Label, Language English, Legend Danger Hands In/Off, Header Danger, Material Vinyl, Height 3-1/2 In., Width 10 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86265