THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Danger Laser Sign, 10 x 14In, R and BK/WHT

BRADY| Zoro #: G0202492| Mfr #: 25288

$11.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202492 Mfr #: 25288
Legend Style: Text and SymbolUV Resistant: No
Background Color: Red, WhiteLegend: Danger Laser Light
Height: 10"Subject Matter: Laser Hazard
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.059"
Header: No HeaderLegend/Background Color: Red And Black/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Danger Laser SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black, Red
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Laser Sign, Sign Subject Matter Laser Hazard, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Danger Laser Light, Printed Language English, Sign Shape Rectangle

Reviews