KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Laser Sign, 10 x 14In, R and BK/WHT

BRADY| Zoro #: G0202483| Mfr #: 42865

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202483 Mfr #: 42865
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Laser Hazard
Legend Color: Black, RedItem: Danger Laser Sign
Legend: Danger Laser LightHeight: 10"
Header: No HeaderThickness: 0.035"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Laser Sign, Sign Subject Matter Laser Hazard, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Danger Laser Light, Printed Language English, Sign Shape Rectangle

Reviews