KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Laser Sign, 5 x 14In, R and BK/WHT

BRADY| Zoro #: G0202465| Mfr #: 74886

$14.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202465 Mfr #: 74886
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Laser Hazard
Legend Color: Black, RedItem: Danger Laser Sign
Legend: Danger Laser LightHeight: 5"
Header: No HeaderThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Laser Sign, Sign Subject Matter Laser Hazard, Height 5 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Danger Laser Light, Printed Language English, Sign Shape Rectangle

Reviews