KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Laser Sign, 5 x 14In, R and BK/WHT

BRADY| Zoro #: G0202474| Mfr #: 88762

$7.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202474 Mfr #: 88762
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Laser Hazard
Legend Color: Black, RedItem: Danger Laser Sign
Legend: Danger Laser LightHeight: 5"
Header: No HeaderThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Laser Sign, Sign Subject Matter Laser Hazard, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Danger Laser Light, Printed Language English, Sign Shape Rectangle

Reviews