Danger No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 69294
Mfr # 69294
Zoro # G8636229
product price:Â $36.79
/eaKey Features
Header
Danger
Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69294
Zoro #
G8636229
UPC #
754473692940
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hydrogen Flammable Gas No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.