PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Danger No Smoking Sign, 10 x 14In, AL, ENG

BRADY| Zoro #: G0200514| Mfr #: 42654

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200514 Mfr #: 42654
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: Danger
Legend: No SmokingSubject Matter: No Smoking
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.035"Legend/Background Color: Red And Black/White
Height: 10"UV Resistant: No
Header Legend Color: WhiteLegend Color: Black
Sign Shape: RectangleItem: Danger No Smoking Sign
Language: EnglishHeader Background Color: Black, Red
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews