BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger No Smoking Sign, 10 x 14In, AL, ENG

BRADY| Zoro #: G0200557| Mfr #: 42658

$19.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: No SmokingMounting Style: With Mounting HolesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200557 Mfr #: 42658
Subject Matter: No SmokingMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
OSHA Compliant: YesANSI Compliant: Yes
Legend: No Smoking, Matches Or Open LightsHeader: Danger
Item: Danger No Smoking SignWidth: 14"
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Double-Sided: NoHeight: 10"
Legend Style: TextHeader Background Color: Black, Red
Language: EnglishLegend/Background Color: Red and Black/Gray
Sign Shape: RectangleBackground Color: White
UV Resistant: NoOperating Temp. Range: -40 Degrees to 230 Degrees F
Header Legend Color: WhiteLegend Color: Black
Thickness: 0.035"Country of Origin (subject to change): United States

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Matches Or Open Lights, Printed Language English, Sign Shape Rectangle

Reviews