SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Danger No Smoking Sign, 10 x 14In, AL, ENG

BRADY| Zoro #: G0200593| Mfr #: 42660

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header Background Color: Black, RedHeader Legend Color: WhiteLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200593 Mfr #: 42660
Header Background Color: Black, RedHeader Legend Color: White
Legend Style: TextSign Shape: Rectangle
Header: DangerLegend/Background Color: Red And Black/White
Height: 10"Operating Temp. Range: -40 Degrees to 230 Degrees F
Glow-in-the-Dark: NoUV Resistant: No
Thickness: 0.035"Legend: No Smoking No Open Flames No Sparks
OSHA Compliant: YesItem: Danger No Smoking Sign
Subject Matter: No SmokingStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumDouble-Sided: No
Mounting Style: With Mounting HolesBackground Color: White
ANSI Compliant: YesRetroreflective Grade: Not Retroreflective
Legend Color: BlackLanguage: English
Width: 14"Country of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking No Open Flames No Sparks, Printed Language English, Sign Shape Rectangle

Reviews