KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger No Smoking Sign, 10 x 14In, ENG

BRADY| Zoro #: G0200575| Mfr #: 47203

$24.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200575 Mfr #: 47203
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: No Smoking, Matches Or Open Lights
Height: 10"Subject Matter: No Smoking
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.098"
Header: DangerLegend/Background Color: Red and Black/Gray
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Language: EnglishMounting Style: With Mounting Holes
Item: Danger No Smoking SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Matches Or Open Lights, Printed Language English, Sign Shape Rectangle

Reviews