Danger No Smoking Sign, 14 x 10In, SURF

BRADY| Zoro #: G0199814| Mfr #: 38990

$11.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: No Smoking/No Fumar
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199814 Mfr #: 38990
Thickness: 0.059"Legend: No Smoking/No Fumar
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: Text and SymbolHeader Legend Color: White
Header: Danger/PeligroWidth: 10"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 14"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: No SmokingUV Resistant: No
Header Background Color: Black, Red, WhiteLanguage: English, Spanish
Mounting Style: With Mounting HolesItem: Danger No Smoking Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Reviews