Danger No Smoking Sign, 7 x 10In, ENG, Text

BRADY| Zoro #: G2239395| Mfr #: 102492

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting Holes
Legend Color: Black, Red
Item: Danger No Smoking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239395 Mfr #: 102492
Mounting Style: With Mounting HolesLegend Color: Black, Red
Item: Danger No Smoking SignMaterial: Aluminum
Subject Matter: No SmokingLegend Style: Text
Header Legend Color: WhiteDouble-Sided: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145ANSI Compliant: Yes
Legend: No Smoking Matches Open FlamesHeight: 7"
Header Background Color: Black, Red, WhiteThickness: 0.035"
Width: 10"Header: Danger
Glow-in-the-Dark: NoLegend/Background Color: Red, Black and Green/White
Retroreflective Grade: Not RetroreflectiveUV Resistant: No
Sign Shape: RectangleBackground Color: White
OSHA Compliant: YesLanguage: English
Country of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, No Smoking No Matches No Open Flames, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Red, Black and Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews