DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Danger No Smoking Sign, 7 x 10In, ENG, Text

BRADY| Zoro #: G0702965| Mfr #: 102438

$19.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Width: 10"
Header: Danger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702965 Mfr #: 102438
Sign Shape: RectangleWidth: 10"
Header: DangerLegend: Flammable Area No Smoking Within 50 Ft.
Legend/Background Color: Red, Black and Green/WhiteANSI Compliant: Yes
Header Background Color: Black, Red, WhiteLegend Style: Text
Header Legend Color: WhiteMaterial: Vinyl
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: No Smoking
UV Resistant: NoGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Height: 7"Mounting Style: Adhesive-Backed
Item: Danger No Smoking SignDouble-Sided: No
Background Color: WhiteOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Area No Smoking Within 50 Ft., Printed Language English, Sign Shape Rectangle

Reviews