KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger No Smoking Sign, 7 x 10In, ENG, Text

BRADY| Zoro #: G1244984| Mfr #: 102480

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244984 Mfr #: 102480
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
ANSI Compliant: YesLegend/Background Color: Red, Black and Green/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: WhiteLegend Style: Text
Header Legend Color: GreenUV Resistant: No
Sign Shape: RectangleHeader Background Color: Black, Red, White
Subject Matter: No SmokingLegend Color: Black
Item: Danger No Smoking SignLegend: Flammable Area No Smoking Within 50 Ft.
Height: 7"Header: Danger
Thickness: 0.035"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Area No Smoking Within 50 Ft., Printed Language English, Sign Shape Rectangle

Reviews