KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger No Smoking Sign, 7 x 10In, ENG, Text

BRADY| Zoro #: G1864274| Mfr #: 102482

$23.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864274 Mfr #: 102482
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Flammable Liquids Do No Smoke
Height: 7"Subject Matter: Flammables, Combustibles, Explosives
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.035"
Header: DangerLegend/Background Color: Red And Black/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: GreenHeader Background Color: Black, Red, White
Language: EnglishItem: Danger No Smoking Sign
Retroreflective Grade: Not RetroreflectiveANSI Compliant: Yes
Legend Color: BlackMaterial: Aluminum
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, Flammable Liquids Do Not Smoke, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Red and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews