Danger No Smoking Sign, 7 x 10In, ENG, Text

BRADY| Zoro #: G0994165| Mfr #: 102491

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.040"
Legend: No Smoking Matches Or Open Flames
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994165 Mfr #: 102491
Thickness: 0.040"Legend: No Smoking Matches Or Open Flames
Material: AluminumLegend Style: Text
Header Legend Color: GreenHeader: Danger
Width: 10"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: Black
Height: 7"Double-Sided: No
Background Color: WhiteSign Shape: Rectangle
Legend/Background Color: Red, Black and Green/WhiteANSI Compliant: No
Standards: OshaSubject Matter: No Smoking
UV Resistant: NoHeader Background Color: Black, Red, White
Language: EnglishMounting Style: With Mounting Holes
Item: Danger No Smoking SignOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Danger No Smoking Sign, No Smoking, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Red, Black and Green/White, Standards OSHA

Reviews