Brady
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
- Zoro #: G8633517
- Mfr #: 128704
Hover or click to zoom Tap to zoom
Key Features
- Item: Danger Sign
- Header: Danger
- Legend: Do Not Enter Without Wearing Hard Hat
- Height: 10 in
- Sign Shape: Rectangle
- Sign Material: Plastic
- Sign Mounting Style: With Mounting Holes
- Printed Language: English
$13.89
Subtotal: $13.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brady #128704 Specifications
- Zoro #: G8633517
- Mfr #: 128704
- UPC #: 754473776183
- Item: Danger Sign
- Header: Danger
- Legend: Do Not Enter Without Wearing Hard Hat
- Width: 14 in
- Height: 10 in
- Sign Shape: Rectangle
- Sign Material: Plastic
- Sign Mounting Style: With Mounting Holes
- Printed Language: English
- Sign Background Color: White
- Retroreflective Grade: Not Retroreflective
- Glow-in-the-Dark: No
- UV Resistant: No
- Thickness: 0.059 in
- Header Background Color: Black, Red, White
- Legend Style: Text
- Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color: Black
- ANSI Compliant: Yes
- Header Legend Color: White
- Operating Temp. Range: -40 Degrees to 176 Degrees F
- OSHA Compliant: Yes
- Double-Sided: No
- Language: English
- Background Color: White
- Legend/Background Color: Black And Red/White
- Material: polystyrene
- Legend Color: Black
- Mounting Style: With Mounting Holes
- Subject Matter: Personal Protection
- Sign Legend Text Color: Black
- Country of Origin (subject to change): United States
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter Without Wearing Hard Hat, Printed Language English, Sign Shape Rectangle
Reviews of Brady #128704
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 128701
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 144279
- BRADY Caution Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English 41142
- BRADY Machine/Equipment Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English 121443
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 25417
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 21804
- BRADY Safety Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish 14252
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 126415
- BRADY Danger Sign, 17 in Height, 17 in Width, Vinyl, Circle, English 92405
- LYLE Reflective Eye Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English LCU4-0175-RA_10X7
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English 466W12
- Brady Personal Protective Equipment Signs