Danger Sign, 10 x 14In, R and BK/WHT, Acid

BRADY| Zoro #: G0200776| Mfr #: 22295

$11.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.059"Legend: AcidOperating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0200776 Mfr #: 22295
Thickness: 0.059"Legend: Acid
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter: Chemicals/HazardousUV Resistant: No
Header Background Color: Black, RedLanguage: English
Mounting Style: With Mounting HolesItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico


Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Acid, Printed Language English, Sign Shape Rectangle