KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, AL

BRADY| Zoro #: G0200155| Mfr #: 40658

$18.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200155 Mfr #: 40658
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, RedSubject Matter: Authorized Personnel & Restricted Access
Legend Color: BlackItem: Danger Sign
Legend: Electrical Equipment Authorized Personnel OnlyHeight: 10"
Header: DangerThickness: 0.035"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews