Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, AL
  • Zoro #: G0200767
  • Mfr #: 40859
$6.05
  • Header: Danger
  • Legend Style: Text
  • Sign Shape: Rectangle
See full product details
Orders over $75 ship free.

Brady #40859 Specifications

  • Zoro #: G0200767
  • Mfr #: 40859
Header: Danger Legend Style: Text
Sign Shape: Rectangle Double-Sided: No
Mounting Style: With Mounting Holes OSHA Compliant: Yes
Sign Background Color: White Legend: Acid
Retroreflective Grade: Not Retroreflective Sign Material: Aluminum
Width: 14" Height: 10"
Item: Danger Sign Material: Aluminum
Operating Temp. Range: -40 Degrees to 230 Degrees F Sign Mounting Style: With Mounting Holes
Legend/Background Color: Red And Black/White Header Background Color: Black, Red
Thickness: 0.035" Header Legend Color: White
Subject Matter: Chemicals/Hazardous ANSI Compliant: No
Sign Legend Color: Black Glow-in-the-Dark: No
Background Color: White Legend Color: Black
Language: English Printed Language: English
UV Resistant: No Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Acid, Printed Language English, Sign Shape Rectangle

Reviews of Brady #40859