Danger Sign, 10 x 14In, R and BK/WHT, AL

$18.89 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: TextDanger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Watch The Arc, Printed Language English, Sign Shape Rectangle
Specifications
Zoro #: G0201013 Mfr #: 42489 | |
OSHA Compliant: Yes | ANSI Compliant: Yes |
Legend Style: Text | Header: Danger |
Legend: Do Not Watch The Arc | Subject Matter: Personal Protection |
Double-Sided: No | Retroreflective Grade: Not Retroreflective |
Operating Temp. Range: -40 Degrees to 230 Degrees F | Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Mounting Style: With Mounting Holes | Material: Aluminum |
Thickness: 0.035" | Legend/Background Color: Red And Black/White |
Height: 10" | UV Resistant: No |
Header Legend Color: White | Legend Color: Black |
Sign Shape: Rectangle | Item: Danger Sign |
Language: English | Header Background Color: Black, Red |
Width: 14" | Glow-in-the-Dark: No |
Background Color: White | Country of Origin (subject to change): United States |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Watch The Arc, Printed Language English, Sign Shape Rectangle