Danger Sign, 10 x 14In, R and BK/WHT, AL

BRADY| Zoro #: G0201171| Mfr #: 42525

$19.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: DangerGlow-in-the-Dark: NoWidth: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201171 Mfr #: 42525
Header: DangerGlow-in-the-Dark: No
Width: 14"Mounting Style: With Mounting Holes
ANSI Compliant: YesDouble-Sided: No
Background Color: WhiteLegend Color: black
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Legend Style: TextHeight: 10"
Subject Matter: Lift TruckLanguage: English
Legend/Background Color: Red and Black/whiteUV Resistant: No
OSHA Compliant: YesOperating Temp. Range: -40 Degrees to 230 Degrees F
Thickness: 0.035"Legend: Look Out For Lift Trucks
Item: Danger SignRetroreflective Grade: Not Retroreflective
Header Legend Color: WhiteSign Shape: Rectangle
Header Background Color: Black, RedCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Look Out For Lift Trucks, Printed Language English, Sign Shape Rectangle

Reviews