KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, AL

BRADY| Zoro #: G0201135| Mfr #: 42535

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201135 Mfr #: 42535
Legend Style: Text and SymbolUV Resistant: No
Background Color: WhiteLegend: Men Working Above
Height: 10"Subject Matter: Machine & Operational
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.035"
Header: DangerLegend/Background Color: Red and Black/white
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Black, Red
Language: EnglishMounting Style: With Mounting Holes
Item: Danger SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Red
Material: AluminumOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle

Reviews