Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10 x 14In, R and BK/WHT, AL

  • Zoro #: G0200636
  • Mfr #: 42563
$19.79
  • OSHA Compliant: Yes
  • Height: 10 in
  • Sign Legend Color: Black
See full product details
Orders over $75 ship free.

Brady #42563 Specifications

  • Zoro #: G0200636
  • Mfr #: 42563
OSHA Compliant: Yes Height: 10 in
Sign Legend Color: Black Sign Background Color: White
Background Color: White Header Legend Color: White
Width: 14 in Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: Yes Retroreflective Grade: Not Retroreflective
Material: Aluminum Sign Mounting Style: With Mounting Holes
Language: English Header Background Color: Black, Red
Printed Language: English Operating Temp. Range: -40 Degrees F to 230 Degrees F
Legend: This Equipment Starts Automatically Double-Sided: No
Legend Style: Text Thickness: 0.035 in
Mounting Style: With Mounting Holes Legend/Background Color: Red and Black/white
Legend Color: black Header: Danger
Item: Danger Sign Subject Matter: Machine and Operational
UV Resistant: No Glow-in-the-Dark: No
Sign Material: Aluminum Sign Shape: Rectangle
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Reviews of Brady #42563