BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, AL

BRADY| Zoro #: G1226653| Mfr #: 42800

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226653 Mfr #: 42800
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: Danger
Legend: Wear Face Shield And Rubber Gloves When Handling ChemicalsSubject Matter: Personal Protection
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.035"Legend/Background Color: Red And Black/White
Height: 10"UV Resistant: No
Header Legend Color: WhiteLegend Color: Black
Sign Shape: RectangleItem: Danger Sign
Language: EnglishHeader Background Color: Black, Red
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Wear Face Shield And Rubber Gloves When Handling Chemicals, Printed Language English, Sign Shape Rectangle

Reviews