Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, AL
  • Zoro #: G0200977
  • Mfr #: 43006
$19.79
  • Printed Language: English
  • Thickness: 0.035"
  • OSHA Compliant: Yes
See full product details
Orders over $75 ship free.

Brady #43006 Specifications

  • Zoro #: G0200977
  • Mfr #: 43006
Printed Language: English Thickness: 0.035"
OSHA Compliant: Yes Shape: Rectangle
Legend Style: Text Header Background Color: Black, Red
Legend: Diesel Fuel UV Resistant: No
Subject Matter: Instruction Sign Mounting Style: With Mounting Holes
Retroreflective Grade: Not Retroreflective Sign Shape: Rectangle
Height: 10" Material: Aluminum
Width: 14" Write on Surface: No
Header Legend Color: White Item: Danger Sign
Sign Background Color: White Operating Temp. Range: -40 Degrees to 230 Degrees F
Legend Color: Black Header: Danger
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 Language: English
Color: White, Black Legend/Background Color: White
Mounting Style: With Corner Holes Background Color: White, Black, Red
ANSI Compliant: No Sign Legend Color: Black
Glow-in-the-Dark: No Sign Material: Aluminum
Double-Sided: No Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Diesel Fuel, Printed Language English, Sign Shape Rectangle

Reviews of Brady #43006