Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, AL
  • Zoro #: G0200207
  • Mfr #: 43238
$19.79
  • Legend: Flammable Gas
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • Header Legend Color: White
See full product details
Orders over $75 ship free.

Brady #43238 Specifications

  • Zoro #: G0200207
  • Mfr #: 43238
Legend: Flammable Gas Operating Temp. Range: -40 Degrees to 230 Degrees F
Header Legend Color: White Glow-in-the-Dark: No
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 Background Color: White
Mounting Style: With Mounting Holes Sign Mounting Style: With Mounting Holes
Thickness: 0.035" UV Resistant: No
Width: 14" Header Background Color: Black, Red
Printed Language: English Height: 10"
Item: Danger Sign Legend Style: Text
Subject Matter: Flammables, Combustibles, Explosives OSHA Compliant: Yes
Retroreflective Grade: Not Retroreflective Header: Danger
Double-Sided: No ANSI Compliant: No
Sign Shape: Rectangle Language: English
Legend Color: Black Sign Background Color: White
Legend/Background Color: Red And Black/White Sign Material: Aluminum
Material: Aluminum Sign Legend Color: Black
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle

Reviews of Brady #43238