Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, AL
  • Zoro #: G0201056
  • Mfr #: 43244
$19.79
  • Material: Aluminum
  • Glow-in-the-Dark: No
  • Sign Background Color: White
See full product details
Orders over $75 ship free.

Brady #43244 Specifications

  • Zoro #: G0201056
  • Mfr #: 43244
Material: Aluminum Glow-in-the-Dark: No
Sign Background Color: White OSHA Compliant: Yes
Legend Color: Black Legend: Flammable Materials
Header: Danger Item: Danger Sign
Thickness: 0.035" Language: English
Retroreflective Grade: Not Retroreflective Header Background Color: Black, Red
Mounting Style: With Mounting Holes Operating Temp. Range: -40 Degrees to 230 Degrees F
Legend/Background Color: Red And Black/White Header Legend Color: White
Printed Language: English ANSI Compliant: No
UV Resistant: No Legend Style: Text
Sign Material: Aluminum Subject Matter: Flammables, Combustibles, Explosives
Sign Shape: Rectangle Background Color: White
Width: 14" Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Height: 10" Sign Legend Color: Black
Double-Sided: No Sign Mounting Style: With Mounting Holes
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Materials, Printed Language English, Sign Shape Rectangle

Reviews of Brady #43244