KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, BLK

BRADY| Zoro #: G0200733| Mfr #: 25361

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black, Red
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200733 Mfr #: 25361
Width: 14"Header Background Color: Black, Red
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: No
Thickness: 0.059"Glow-in-the-Dark: No
Language: EnglishMaterial: polystyrene
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Item: Danger SignLegend/Background Color: Red And Black/White
Mounting Style: SurfaceLegend: Danger
Height: 10"Background Color: White
Legend Style: BlankHeader Legend Color: White
UV Resistant: NoStandards: ASTM D 1593
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Danger, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Danger, Printed Language English, Sign Shape Rectangle

Reviews