DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, BLK

BRADY| Zoro #: G0200742| Mfr #: 47004

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black, Red, White
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200742 Mfr #: 47004
Width: 14"Header Background Color: Black, Red, White
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: No
Thickness: 0.098"Glow-in-the-Dark: No
Language: EnglishMaterial: Fiberglass
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: No
Item: Danger SignLegend/Background Color: Red And Black/White
Mounting Style: SurfaceLegend: No legend
Height: 10"Background Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoStandards: ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Danger, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style Surface, Header Danger, Legend No Legend, Printed Language English, Sign Shape Rectangle

Reviews